Buy more than* S$200* and get FREE SHIPPING

Extension Tip

3.89 (18)
Nozzle Diameter
G(PF)1/8, G(PF)1/8
Nozzle Diameter (phi mm)
2, 2
Nozzle Length (mm)
About 520
Fluid
Air
Material (Body)
Brass + chrome plated
Overall Length (mm)
520, 520
Material
Chrome-plated brass +
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-Z5 88983431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 0
1 star 3
Review Rating: 3.89
18 Customer Reviews
The reviews are automatic translation.
As an air gun nozzle
3
From Japan
On 2017-03-24 17:05:06
There is no problem using it for air gun. We will also purchase
This review is about item#9926016.
Elimination of mud
5
From Japan
On 2016-07-28 20:19:41
It's so long that you can keep it away from the body.
This review is about item#88983431.
Maintenance of farm equipment
5
From Japan
On 2016-07-11 16:40:05
Convenient. Until now, it reaches where I was struggling and the wind is strong.
This review is about item#88983431.
Narrow groove, oil removal.
4
From Japan
On 2016-02-08 17:50:50
Depth, narrow place is very convenient. Next time, I want about 200 mm.
This review is about item#88983431.
Car maintenance
5
From Japan
On 2015-12-14 14:56:47
It became very convenient when applying air at the bottom of the engine of the car. The goods are also quite sturdy.
This review is about item#88983431.
Cleaning up garbage
5
From Japan
On 2015-08-24 07:41:50
As for the short product of the nozzle, I will suck up the dust which I waked up so if it is this product for a long time it will be Oita Mashi.
This review is about item#88983431.
For daily cleaning.
5
From Japan
On 2015-02-17 09:55:49
The nozzles made by other manufacturers that I used to date were heavy, and troubles were occurring in the work of female employees. This product has a lot of air volume and light weight. Even handling for a long time does not get dull and it is popular. The price is also cheap, I think that it is COSPA high. One of 12 ordered items was bent considerably, but it is cheap item so I am using it after using it.
This review is about item#09926025.
To eliminate rust
4
From Japan
On 2014-04-07 16:13:02
Because it is quite lengthy, it was convenient because I can use it extensively even if I do not move very much.
This review is about item#88983431.
I am using it to blow off the trash in the back.
5
From Japan
On 2013-10-21 12:42:07
It is very convenient to use in a narrow place in the back.
This review is about item#09926025.
Chip removal at product clamping
3
From Japan
On 2013-08-16 20:17:48
I wanted 150 mm or 200 mm in length size, but it is regrettable that there are only two types.
This review is about item#09926016.

Related Products