Buy more than* S$200* and get FREE SHIPPING

Body Dimensions (Width x Depth x Height) (mm)
208x190x260
Lowest Position (mm)
260
Highest Position (mm)
410
Capacity (t)
4 (at the time of two-set use)
Weight (kg)
About 2.8 x 2 Units
Specification
With double locking pin, 6 stages adjustment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 F-23 09927312 81.18 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Suspension exchange of car
5
From Japan
On 2015-06-12 09:43:02
In order to replace the 120,000 kilometers riding car of the suspension, not have to work crowded diving under the car I bought for safety. In order to repair the car on your own is a product that is required by the case and the time.
This review is about item#09927312.
Jack-up of agricultural machinery
4
From Japan
On 2014-12-05 17:49:24
As in your comments, I think that I want to firmly fixed with an adhesive for rubber would soon take. It makes usability lightly since the firm is good.
This review is about item#09927312.
Car maintenance
3
From Japan
On 2014-04-11 13:40:30
Rubber in the top plate is not surprisingly dependable. Welding feel miscellaneous anxiety. Is obviously not a domestic, I feel like the price accordingly.
This review is about item#09927312.
Tire exchange of farm equipment
4
From Japan
On 2013-11-18 21:44:45
Both the longer one (other than the goods purchased) has come in handy.
This review is about item#09927312.
For car maintenance
3
From Japan
On 2013-06-16 11:22:15
We used to track the total weight of 2.5 tons, there is a sense of insecurity in a little small size, but it can be used properly.
This review is about item#09927312.
Maintenance of car
5
From Japan
On 2013-05-16 23:47:36
If you are vice other than, it was much easier even when the lower or easy to raise. Price to after is the best if a little cheaper, but ...
This review is about item#09927312.
Auto Repair
4
From Japan
On 2013-04-18 16:08:40
A little cheaper than the hardware store, while you are considering what to buy, were purchased because it was campaign. It is enough for a feeling of use.
This review is about item#09927312.
When the jack-up of the vehicle
5
From Japan
On 2013-02-19 13:41:45
Easy to use lightly
This review is about item#09927312.
Tire exchange
1
From Japan
On 2008-10-29 14:10:18
Bali to the slide part did not enter have come out, but entered somehow sharpened with a file is bitter movement, is a masterpiece of cheap and nasty.
This review is about item#09927312.

Related Products