Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Cushion, For F-23

3.56 (9)
Catch-Phrase
Ideal for preventing scratches on body of car when jacking up.
Slot Depth (mm)
15
Capacity (t)
4 (at the time of two-set use)
Main Part Dimension (mm)
280x80x80
Weight (kg)
About 1.6 (1 piece)
Material
Cushion / Vulcanized rubber (thickness 35 mm) Foot/steel
Compatible
F-23
Specification
6 step adjustment, slip protect bolt stop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 F-23-1 09927321 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Maintenance of brake system
4
From Japan
On 2017-11-27 19:33:16
I used it for F - 23, but some of the items here were not big enough ... for F - 23 though. I rub it with a slight file and use it. Is there an individual difference? I think. The feeling of use is a good feeling.
This review is about item#9927321.
Jack up of a car
5
From Japan
On 2017-04-04 14:47:16
I can use it without problems with a firm product. I screwed the screw fastening the rubber about 5 mm and it sunk. Even better if sales of replacement rubber are available
This review is about item#9927321.
Car Jack Up
3
From Japan
On 2016-05-14 19:29:43
The rubber smell is bad. Because the garage smells it wrapped in vinyl and kept.
This review is about item#09927321.
Jack up of passenger car
5
From Japan
On 2014-09-09 07:03:20
I bought a monotaroo jack, but once I tried using it I thought that this rubber cushion was necessary and so the structure was the same, so I purchased a large self made industrial product. It was perfect and satisfying. I'm happy if you can purchase only rubber so that you can exchange it when the rubber is damaged in the future.
This review is about item#09927321.
Car maintenance
2
From Japan
On 2014-04-11 13:43:15
I would like the screw fixing the rubber to be sunk in a deeper position. I also feel uneasy as I am feeling thin thread diameter.
This review is about item#09927321.
Jack-up support for light vehicles
2
From Japan
On 2013-08-14 17:44:58
I appreciate being able to use it for anything other than the company, but I feel that the mountain of rubber on the top is somewhat low, I feel that one that is about 1 cm more likely to be used. There are four screws that stop the rubber, but two places are sufficient, and the screw that comes under the body will damage the body unless it is removed. (Rubber is concave, but screws are not dented) Rather, I think that a cross notch is not necessary either.
This review is about item#09927321.
Vehicle maintenance
5
From Japan
On 2013-07-20 21:30:27
Rubber is also firm and seems to be strong.
This review is about item#09927321.
Used for jack up points
5
From Japan
On 2013-05-08 14:44:59
Although I used it for the F - 23 which I did not use for a long time ago, I was concerned about the review of the person who posted one star, and there was moderate clearance and could be used normally, probably the appearance was F - I think that it was used for other company products similar to 23. The rubber was also good, it was easy to use with moderate grooves.
This review is about item#09927321.
Vehicle maintenance
1
From Japan
On 2011-05-23 10:08:46
I attempted to install on F23 which I bought about 10 years ago, but it did not fit and fitted. Perhaps I think that the dimensions were changed on the way. Manufacturers are responsible for disclosing information on how many years they are applied. We do not purchase products of the large industrial industry anymore. After all, I grinded the grinder over one hour, so that it could be used according to the dimensions of the table. Do not buy the old F23 person.
This review is about item#09927321.

Related Products