Buy more than* S$200* and get FREE SHIPPING

Waterproof Wide Led

5.00 (1)
Purpose
As exterior decoration and illumination
Consumption Electric Current (mA)
18
Dimensions (phi mm)
20
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Cord Length (mm) Color Caution Quantity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (mm) Color Caution Quantity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 (0.5sq equivalent) Blue For DC12V car only - 1PC 1 1831 37682836 -
Discontinued
[x]
200 (equivalent of 0.5square) White Only for DC12V vehicle 1 1PC 1 1830 09939711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car accessories
5
From Japan
On 2014-11-08 21:46:08
I used it for lighting in the car grill. I have been using it for a while, but it seems to be slightly weak to heat. (There was something which was used before and the resin cracked and rainwater penetrated and broke, there was something broken) A little care is required for use.
This review is about item#37682836.

Related Products