Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Anchor Clip

5.00 (1)
Location of Use
Rear board
Manufactutrer
Toyota Honda
Plate Thickness (mm)
3.2
Compatible Hole (mm)
phi 6.0
Color
Black
Main Conforming Genuine Product Number
91501-S1K-003
Application
Resin clip furnished with the panel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1954 09931695 2.43 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lid on the application of the housing wall in the speaker wiring
5
From Japan
On 2013-01-17 13:47:06
A flat-screen in comes with a reasonable Earl, the back side is with a reverse Earl. In addition, there is a dropout prevention effect in the nail. We are looking for the lid of the inner diameter 1cm about the housing wall in the wiring, was succeeded by applying this. It was painted white to match the color of the wall.
This review is about item#09931695.

Related Products