Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plate Thickness (mm) Compatible Hole (mm) Color Main Conforming Genuine Product Number Application Compatible Hole Diameter (mm) Compatible Board Thickness (mm) Material Location of Use Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Compatible Hole (mm) Color Main Conforming Genuine Product Number Application Compatible Hole Diameter (mm) Compatible Board Thickness (mm) Material Location of Use Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 phi8.5 White 91566-SP0-003 Resin clip furnished with the panel - - - Trim board Honda 1Pack(2PC) 1 1942 09934495 2.99 SGD
Shipped after 2018-01-22
- - - 90913-0105 - 8.5 0.7-1.6 POM - - 1pack(2pc) 1 2758 31581253 5.99 SGD
Shipped after 2018-01-26
1.8 phi 9.0 White 90467-10161 Resin clip furnished with the panel - - - Trim pillar Toyota 1Pack(2PC) 1 1941 09934486 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When the interior material was removed, it was damaged and it was exchanged
5
From Japan
On 2015-07-06 20:14:11
I could use it in the same way
This review is about item#09934486.
Door deadening
5
From Japan
On 2015-05-13 22:17:45
I used it in Mazda CX - 3. no problem!
This review is about item#09934486.
Car repair
4
From Japan
On 2014-08-16 23:06:48
As a product, things which are ordinarily marketed. It is merit that it can be obtained stably and somewhat cheap.
This review is about item#09934486.
Door lining
3
From Japan
On 2013-05-17 22:04:46
To be distressed
This review is about item#09934486.

Related Products