Buy more than* S$200* and get FREE SHIPPING

Push And Turn Rivets

4.53 (15)
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Compatible Board Thickness (mm) Material Location of Use Manufactutrer Plate Thickness (mm) Compatible Hole (mm) Color Main Conforming Genuine Product Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Compatible Board Thickness (mm) Material Location of Use Manufactutrer Plate Thickness (mm) Compatible Hole (mm) Color Main Conforming Genuine Product Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi20.0x11.0 2-7 PBT/POM - - - phi7 - 909130051 - 1pack(2pc) 1 1672 19997705 2.99 SGD
In stock
- - - Trim board Toyota 1.8 to 3.3 phi8.0 Black 90467-08145 Resin rivet furnished with the panel 1Pack(2PC) 1 1939 09935091 2.99 SGD
In stock
- - - Center pillar, inner fender Nissan Subaru 6.0 to 7.5 phi8.0 Gray 01553-08231 Resin rivet furnished with the panel 1Pack(2PC) 1 1937 09935073 2.99 SGD
In stock
- - - Center pillar, inner fender Toyota, Daihatsu 4.0 - 8.5 phi 7.5 Black 90467-07190 Resin rivet furnished with the panel 1Pack(2PC) 1 1935 09935055 2.99 SGD
In stock
- - - Center pillar, inner fender Toyota 5.5 - 6.5 phi7.0 (+/-0.3) Black 90467-07150 Resin rivet furnished with the panel 1Pack(2PC) 1 1936 09935064 2.99 SGD
In stock
- - - Tire house Nissan- Subaru 3.5 - 5.0 phi 8.0 Black 01553-06941 Resin rivet furnished with the panel 1Pack(2PC) 1 1938 09935082 2.99 SGD
In stock
- - - Moulding Toyota 2.0 - 3.0 phi 6.0 Black 90467-06133 Resin rivet furnished with the panel 1Pack(2PC) 1 1940 09935107 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
We used it for interior of Hiace 200 series · GL package.
5
From Japan
On 2018-01-05 08:35:35
I thought that the price was a bit expensive, but the product seemed to be strong, and it was a thing that needed fluctuation of the product as well.
This review is about item#09935073.
Exchange of motorcycle cowl, etc. with genuine products
4
From Japan
On 2017-12-15 15:28:02
If it is a genuine product, it will be broken soon and it will not be used as a habit, but if it is this it feels like it can be used for a long time.
This review is about item#9935107.
Car Repair
5
From Japan
On 2017-11-19 16:22:47
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9935082.
Motorcycle Maintenance
5
From Japan
On 2017-08-18 14:37:03
Every time I remove the cowling I am always stocking only the parts I want to replace with new parts. It can be used without problems.
This review is about item#9935107.
To fix the engine cover
5
From Japan
On 2017-04-07 17:50:17
Since it is the same size as genuine parts, it can be fixed firmly.
This review is about item#19997705.
For monkey FI battery fixing
5
From Japan
On 2017-02-08 15:32:57
I broke the clip for fixing the battery and purchased this without knowing which one is good. Although it is shorter than the original one, it does not move at all as it snaps and snaps. I can use it without problems.
This review is about item#9935107.
Continental made mudguard installation
4
From Japan
On 2016-06-02 11:14:42
Used because existing rivets are short. It was the best match. With color black as well as minus 1 ★
This review is about item#09935073.
When changing engine oil
5
From Japan
On 2016-01-28 07:27:22
Since we will remove the lower cover of the engine room and change the oil, replacement of rivets is inevitable, so we are satisfied with the purchase at low price.
This review is about item#09935055.
Bumper installation
5
From Japan
On 2015-02-13 19:59:12
It was saved because the size of the rivet was described in detail.
This review is about item#09935107.
DAIHATSU MAX Ri Front bumper to fix the unitary grille!
2
From Japan
On 2014-07-26 21:31:17
Although it was able to be fixed, because the gap and looseness appeared somewhat, the outer diameter was increased to 8 mm. Although it was not for fixing the grill, this was able to fix the gap firmly.
This review is about item#09935055.

Related Products