Buy more than* S$200* and get FREE SHIPPING

Flat-Type Connector Sleeve Male

4.67 (3)
Purpose
Flat Type Terminal Sleeves
Material
Elastic vinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 1009 09939273 6.74 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
car
4
From Japan
On 2015-04-12 16:19:21
Product is very good.
This review is about item#09939273.
Wiring work
5
From Japan
On 2015-02-23 19:50:38
You really saved the consumables of this hand can get in large quantities at low cost.
This review is about item#09939273.
Connection of wiring
5
From Japan
On 2011-10-28 19:01:22
Use is not even what the problem is welcome and some, such as 50 pieces in half in addition to the 100.
This review is about item#09939273.

Related Products