The reviews are automatic translation.
maintenance
From Japan
On 2018-02-12 17:19:53
Because it bought bulky, I could buy it cheaper than purchasing it at home center.
Used for private use bike and automobile oil change
From Japan
On 2017-10-14 19:51:30
I have been using it since purchasing a private car about 30 years ago, and since I purchased a large motorcycle this time, I bought a new one for that oil change.
It is very easy to use if you know the direction of rotation and the direction of rotation of the tool. I think that this is enough because the tightening torque of the oil filter is not so strong.
During oil change
From Japan
On 2017-10-01 07:26:01
Although there is cheapness, it can be used quite easily. I think that the price is also cheap.
Desorption of element
From Japan
On 2017-09-27 15:29:21
It is better if the tolerance range specified is more effective and wider.
During oil change
From Japan
On 2017-07-25 16:45:21
I used it when changing oil. It was possible to use it without trouble. I am satisfied.
I purchased it to remove the filter.
From Japan
On 2017-06-03 13:59:38
I bought it because it was cheap for the time being. I have not used it yet.
Oil change
From Japan
On 2017-05-03 17:03:02
I purchased it cheaper than the home center. Thanks to you I was able to exchange.
Exchange oil filter at home (Toyota Corolla etc.)
From Japan
On 2017-01-27 19:46:43
I tried buying this because it looks like a standard. I was worried whether there was space that I bought without checking the situation inside the engine room and turning, but there was no problem. I can stick to it properly and turn it. Since it is DIY, the frequency of use is at most once every six months at most. Calculations that can get original in 1.5 years.
Filter exchange
From Japan
On 2017-01-14 16:27:11
Even with different sizes, it firmly stays out, it is a good product.
Car Maintenance
From Japan
On 2016-12-19 20:30:18
It is very cheap than buying at a local home improvement center. What about durability?