Buy more than* S$200* and get FREE SHIPPING

Socket for Aluminium Wheel

4.56 (9)
Purpose
Plug Angle (mm)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Subtense(mm) Size Overall Length (mm) Material Specification Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Subtense(mm) Size Overall Length (mm) Material Specification Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2016-11-19 12:04:03
There is not much of the insertion port of 9.5, so it is convenient to have one. It is quite nice to use it for wrenches such as fast turning.
This review is about item#9931677.
For bike drain bolt
5
From Japan
On 2016-10-03 22:11:55
I have used a cross wrench of an aluminum wheel for detaching a drain bolt of a motorcycle so far, but purchased this time in order to use a torque wrench when tightening the drain bolt. I am using it without problems.
This review is about item#9931661.
For tire change
5
From Japan
On 2016-04-19 14:35:00
I use it for the tire exchange in the season. It is convenient because it can be used as a replacement because it will replace multiple vehicles.
This review is about item#09931677.
Used for tire nut change
3
From Japan
On 2015-12-08 11:45:28
It is cheap and easy to use.
This review is about item#09931661.
Car maintenance
5
From Japan
On 2014-09-11 13:23:31
Because the price was cheap, I did not think that the use feeling is good, but it was surprisingly easy to use. Since I could remove the nut without scratching the foil, I did not let me join the in-car tools. I will ask you again!
This review is about item#09931677.
Purchase for torque wrench
4
From Japan
On 2013-11-20 21:30:33
I wonder if it is 5 cm longer. But it is useless because the price is expensive. Extension.
This review is about item#09931686.
Used when the tire is punctured
5
From Japan
On 2013-11-18 16:09:08
It is better to be able to use both genuine tools and socket wrench
This review is about item#09931686.
For aluminum wheels
5
From Japan
On 2011-12-13 13:29:47
The hole of the wheel attached to the studless tire is small and it does not enter the cross wrench, and it purchased because it gets scratched when using the wrench attached to the car. Although the price was quite cheap, I was concerned about strength, but feeling of use is satisfactory enough. I could normally use it without licking. Because similar products are over 1000 yen, I think that it is excellent also in cost performance considering it.
This review is about item#09931677.
Car maintenance
4
From Japan
On 2011-05-30 21:00:20
I was looking for a socket with a hexagon at the head. It is cheaper than other shops. Goods also have no problem.
This review is about item#09931661.

Related Products