Buy more than* S$200* and get FREE SHIPPING

Connector Tool Set

5.00 (2)
Overall Length (mm)
About 130
Material
Body/ MECHANICAL STRUCTURAL CARBON S45C GRIP / PP
Application
For connector lock release, cord induction
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1408 09932912 7.91 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring processing
5
From Japan
On 2014-09-26 22:34:35
It is very easy to release the fasteners when wiring from the connector.
This review is about item#09932912.
For cylinder packing replacement
5
From Japan
On 2011-11-17 22:29:38
Easy to pull at the time of packing replacement It has been removed with a screwdriver or so until now it can be removed without damaging if there is this one
This review is about item#09932912.

Related Products