Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Spanner

4.50 (8)
Size (mm)
10x11, 8x10, 7x8, 6x7 5.5x6, 5x5.5, 4.5x5, 4x4.5
Dimension (mm)
4x4.5:70 4.5x5:71.5 5x5.5:71.5 5.5x6:79 6x7:79 7x8:86 8x10:86 10x11:88.5
Material
(MAIN BODY) S45C, (RING), STEEL
Application
For bolt nut tightening, losening, removal in homes, precision instruemnts, and machines
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 1306 09935904 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Loosen tightening of small nut
4
From Japan
On 2017-10-19 20:43:27
There are several small spanners, but this was quite good
This review is about item#9935904.
Maintenance and adjustment of positioning camera system for large horizontal drilling machine.
5
From Japan
On 2016-08-13 22:08:09
Ideal for fixing thin nuts for slack stoppers.
This review is about item#9935904.
Machine repair
5
From Japan
On 2016-08-05 17:30:06
It is saved because there is no place to sell this product at the shop front.
This review is about item#09935904.
For adjustment of machine tool
5
From Japan
On 2016-04-18 20:42:59
I bought it for use to rotate the adjustment nut of a lathe razor. I did not need to apply torque so much, so I chose this cheap product. Because it is thin, it does not disturb the hex wrench and it feels nice.
This review is about item#09935904.
Simple opening and closing
2
From Japan
On 2015-11-03 17:51:26
Frustrating
This review is about item#09935904.
Bicycle maintenance
5
From Japan
On 2015-09-14 15:19:21
I bought it to turn 5 mm nut of dial gauge head. When measuring the width of each spanner with a vernier caliper, this accuracy is good with press processing such as 4 mm → 4.1 mm, 4.5 mm → 4.55 mm, others ± 0 mm. Nickel plating treatment is applied to an iron plate with a thickness of 1.8 mm, and it can not be expected to have a high-class feeling of strength and finish, but it can be used enough for small nuts and the like. Because other companies 'products are available, it is available for other companies' products, so that there is not much to use for it in applications that put power into it, while there are not many items that can be used for nuts less than that, I think that the price is good balance of good products.
This review is about item#09935904.
Tightening of small nut
5
From Japan
On 2014-11-19 20:50:47
The tip of the spanner entered even where the hand does not enter and I was able to do the work. I was grateful.
This review is about item#09935904.
Precision Machine Maintenance
5
From Japan
On 2012-10-12 22:19:05
Sizes up to 5.5 mm are available at home centers, but sizes below that are not available so they are very handy. Until now I was substituting pliers, Yatko etc, but nuts were hurt or I could not remove them properly.
This review is about item#09935904.

Related Products