Buy more than* S$200* and get FREE SHIPPING

Mini Ratchet Set

3.80 (5)
Specification
Ratchet handle (insertion angle 6.35 mm), extension bar (60 mm) adapter (insertion angle6.35 mm), insertion angle 6.35 mm 10 bit type(+ NO1, +NO2, +NO 3, -5 mm, -6 mm, Hex3 mm, Hex4 mm, Hex5 mm, hexalobular internalT-15, hexalobular internal T-20), insertion angle6.35 mm socket7 size (6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 13 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20pcs) 1 1474 09935947 16.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To work
5
From Japan
On 2017-05-20 17:13:16
I wanted a 9 mm box and bought it. Easy to use for work.
This review is about item#9935947.
For do-it-yourself
5
From Japan
On 2016-06-29 17:01:44
Price for cheap carpenter is cheap and no problem
This review is about item#09935947.
Replacing the scooter oil
1
From Japan
On 2015-09-05 16:14:19
It quickly broke.
This review is about item#09935947.
In-car tool for motorcycles
4
From Japan
On 2014-12-16 23:52:38
It is good because the set items can be stored more refreshed. The important part uses the tool of a certain maker item, but it is handy for the spinning rings and the accessory relation.
This review is about item#09935947.
Vehicle maintenance
4
From Japan
On 2013-08-27 19:16:24
The same ratchet set as PB of Cain's, it breaks well. Gear feeding is large and usability is subtle, I think that it is not for professional, but because it is small, it reaches a narrow place & low price so I will buy it again. So it is a bit too much for sockets and so on.
This review is about item#09935947.

Related Products