Buy more than* S$200* and get FREE SHIPPING

Compact Relay

4.73 (11)
Available Power
Contact 1(yellow): MAX120W 10A point-of-contact 2(white):MAX120W 10A
Code
Red / white / yellow /1.25sq equivalent blue / black /0.5sq equivalent
Consumption Electric Current (mA)
46 (coil)
Contact Arrangement
1C
Caution
For DC12V only
Application
Switching of each electrical component and two systems power output switching
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1586 09932955 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
To change bike wiring
5
From Japan
On 2016-07-07 16:27:57
It is to turn on and off the line of battery straight that I used at the time of the navigation wiring on the bike
This review is about item#09932955.
Car of the wiring work
2
From Japan
On 2016-05-14 19:38:15
Certainly we have made the compact, but we have a number in a very nice convenience goods purchased Easy wiring from the relay body has been missing in the other day during installation. Since most of the wiring was the trouble does not end The contraction Chibu decided to Shusu to incision. Solder of the lead wire was the potato state. When you use this relay is now, so that you want to use from the sure try to pull on the lead. Do you are making in the side job?
This review is about item#09932955.
Wiring work
5
From Japan
On 2015-02-23 19:54:48
There is a relay for other to 20A from the Amon but, A compact people here if use current fall is Is a good fit because a straight making.
This review is about item#09932955.
Horn exchange
5
From Japan
On 2015-01-19 22:33:34
It is very small and convenient. Because it is not waterproof you will need to taping the ends, but the purpose is fulfill. Sticking without contact, it is good and long-lasting.
This review is about item#09932955.
Aftermarket parts attached to the cars and motorcycles
5
From Japan
On 2015-01-15 16:47:29
There is no problem with the quality. The difference between those that are genuine use was not felt.
This review is about item#09932955.
Mounting of daylight
5
From Japan
On 2014-10-21 20:58:18
If you buy an LED-related products, we decided to made Amon. This time, is purchased for ON.OFF control of daylight. Since the small size I wanted, it was a commodity of perfect. There is no improvement
This review is about item#09932955.
Motorcycle maintenance
5
From Japan
On 2014-07-24 13:13:29
To relay is small, because the capacity is 10A, easy-to-use. In addition, it purchases.
This review is about item#09932955.
The car wiring space-saving
5
From Japan
On 2013-10-19 12:56:13
General relay is a little large and tend to be the cause of the abnormal noise generation during also kickin traveling to Tightened. If you use in vehicles with limited wiring space, it is advantageous for smaller relay. If there is no problem to check the capacity, etc., I think that it should be used here.
This review is about item#09932955.
Automobile
5
From Japan
On 2013-04-23 20:59:52
Cheap is happy to be purchased.
This review is about item#09932955.
It was set in order to cut off the ABS computer to when traveling the circuit or the like.
5
From Japan
On 2011-07-26 14:03:38
First thing you can rest assured in the proven brand of goods, installed in a compact is the decisive factor that suffices to use the mind as much as wiring. And to buy in MonotaRO was the most profitable. There is no also puzzled me of such a DIY novice there is a polite description written in the package. It has been set up in a room, but without the ticking sound even at the time of or relay action compact, therefore, is absolutely also behavior.
This review is about item#09932955.

Related Products