Buy more than* S$200* and get FREE SHIPPING

Switch Panel

3.67 (3)
Number of Holes
1
Hole Diameter (phi mm)
12
Application
Fix switch and pilot lamp.
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45x40x25 1PC 1 1229 09933262 -
Discontinued
[x]
40x40x25 1PC 1 1232 09933271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Addition of a switch of a car
3
From Japan
On 2016-01-28 16:57:39
I want you to raise the plate thickness a little more. Low stiffness. If you try to combine with Ehmon's LED toggle switch, the ground terminal and the switch panel will interfere. In this case there was a note in the package of the switch panel, but I did not know it when I was watching on the web. The earth terminal was bent and attached.
This review is about item#09933271.
Fixed switch SW of electrical components
5
From Japan
On 2014-05-06 15:48:15
I think that it is a classic item. It is very good.
This review is about item#09933262.
Installation of changeover switch for W conversion of light horn horn
3
From Japan
On 2014-03-21 12:58:51
Originally it might be for installation in the car, but installed in the engine room wet place. I think that it was thicker a little more. Because it is the installation of the switch which does not touch so much, it is good here.
This review is about item#09933271.

Related Products