Buy more than* S$200* and get FREE SHIPPING

Toggle Switch 12V

4.50 (14)
Mounting Hole Diameter
12phi
Caution
For DC12V only
...see all>
Product Options
ADD TO CART
Available Power Switch Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Switch Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12V/8A ON-OFF Plug-in type Silver (aluminum knob) For ON-OFF of electrical equipment 1PC 1 1201 09934346 -
Discontinued
[x]
DC12V/8A ON-OFF Plugin Black (resin knob) For ON-OFF of electrical equipment 1PC 1 1202 09934355 -
Discontinued
[x]
DC12V/12A ON-ON Plugin Silver (aluminum knob) For switching electrical equipment 1PC 1 1209 09934382 -
Discontinued
[x]
DC12V/20A ON-OFF Plug-in type Black (rubber cap) For ON-OFF of electrical equipment 1PC 1 1213 09934391 -
Discontinued
[x]
DC12V/12A ON-OFF-ON Plug-in type Silver (aluminum knob) For switching electrical equipment 1PC 1 1215 09934407 -
Discontinued
[x]
DC12V/15A ON-OFF Plugin Ice blue (LED COLOR) For ON-OFF of electrical equipment 1PC 1 1571 09934425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Jimny's maintenance
5
From Japan
On 2017-10-21 22:01:13
When using Jimny's radiator fans to electricize, we used the Egon industrial drag switch, it was able to be used without problems.
This review is about item#9934382.
In-vehicle compressor switch
1
From Japan
On 2017-08-24 15:01:19
I wanted to use it on Friday night and bought this one with a shipping icon on that morning on Thursday morning. Settled immediately with credit card payment. I was waiting in the evening for shipping or not, but shipping contact did not arrive. Received shipping contact on Friday morning one. Because it is within the same Hyogo prefecture, I thought that it will arrive on Saturday morning, but it will not reach. Since this time limit came, I go to buy the same thing at the home center. It was after 15 o'clock that I finally bought it with a monotaro after all. If it is not shipped on that day, please do not attach shipping icon on that day. Since I do not use impressions of products, I do not understand.
This review is about item#9934391.
Service car switch
5
From Japan
On 2017-02-28 21:29:26
Used for switches such as rotating lights and working lights. I have been using this product for a long time, I like practicality and simplicity. The switch part is better than the black resin type, the aluminum type is more luxurious? It is OK to have ~
This review is about item#9934346.
Battery cut switch for installation
5
From Japan
On 2017-02-20 14:33:47
It is used for setting the battery cut switch of the motorcycle. Because it is a motorcycle, we select this item as it needs a large capacity switch with waterproof function. It works safely even if it gets wet, so it is safe.
This review is about item#9934391.
Vehicle switch
5
From Japan
On 2015-11-27 14:36:22
Easy to use
This review is about item#09934346.
Harley's headlight Hi / Low selector switch
4
From Japan
On 2015-11-04 09:21:10
Because the length of the head of the switch is long, cut it short, polish it with a slider, use it. There was no other original finish. If you attach a waterproof cover, it will look bad, so it will be used as it is. If it is possible to achieve both cool appearance and waterproof function, it is the best!
This review is about item#09934382.
Practical purpose
3
From Japan
On 2015-08-15 10:29:12
I did not check well at the time of purchase, so I noticed it after it arrived. It was a 12 VDC spec, but I bought it with my mind to use with 24 VDC. I use it at places where only small current flows, so I think that it can be used even at 24 VDC. From that, it is up to now that I want to check well when purchasing.
This review is about item#09934346.
Auto Repair
5
From Japan
On 2014-12-25 20:29:31
It is cheaper and better than nearby home improvement center.
This review is about item#09934346.
To the switch of the vehicle
5
From Japan
On 2014-07-27 13:47:24
There is also nothing special enough to fry. It is an ordinary switch.
This review is about item#09934355.
Switching of motorcycle electrical components
5
From Japan
On 2014-06-15 16:45:44
It is cheap and easy to use. I am very satisfied.
This review is about item#09934355.

Related Products