Buy more than* S$200* and get FREE SHIPPING

Indicating Lamp

4.50 (10)
Purpose
For checking electrical equipment operating statuses
Cord Length (mm)
60
Power Consumption
0.72W
Mounting Hole Diameter
11 phi
Color
Green
Caution
For DC12V only
Application
For checking electrical equipment operating statuses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1238 09934583 5.55 SGD
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Sample fabrication of voltmeter
5
From Japan
On 2017-03-09 06:18:17
I think whether wiring may be a little longer. I would like to make the plus line red if possible.
This review is about item#09934583.
Car turn signal lamp
5
From Japan
On 2017-02-12 13:32:00
I used it for the winker lamp of the instrument panel. It was nice to purchase.
This review is about item#9934583.
bike
5
From Japan
On 2016-07-31 21:56:27
I use it for a bike (neutral lamp)
This review is about item#09934583.
Automotive meter
5
From Japan
On 2016-03-10 15:12:06
Size, texture is fine. It is a pity that it is one color. I want you to add red, too.
This review is about item#09934583.
Dress up for private car
5
From Japan
On 2015-10-28 21:44:43
I do not know whether the usage is correct, but I use it by embedding it in a bumper. I am satisfied because it can be used without problems, even through car wash machines. I think that it is even better if there are various other colors.
This review is about item#09934583.
I installed it for confirming the ON / OFF of the switch.
2
From Japan
On 2015-06-04 19:03:18
The color is green, but it is subtle when it lights up. It is not a beautiful green. Although it is good for confirmation, I think that LED specification is better if you want beautiful green.
This review is about item#09934583.
I use it for a motorcycle custom
5
From Japan
On 2015-03-05 22:14:15
It is very easy to use and useful.
This review is about item#09934583.
Used for indicator lamp
5
From Japan
On 2015-01-17 21:34:47
I did not sell to the neighborhood, so I temporarily purchased it. It is saved because there are many handling.
This review is about item#09934583.
car
5
From Japan
On 2014-12-17 14:45:03
A bit light weak wiring is a bit short
This review is about item#09934583.
As a power indicator
3
From Japan
On 2013-11-10 21:20:01
Although the brightness and shape are satisfactory, I think that the power consumption of 0.72 W (about 60 mA) is large. As you understood from the beginning, the result of using 8 items this time is 5.8 W consumption. It is not recommended if the battery power is restricted. If you can ignore the power consumption, I think that it is small and smart superior one.
This review is about item#09934583.

Related Products