Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Consumption Electric Current (mA) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Consumption Electric Current (mA) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24V about 150 Only for DC24V vehicle 1PC 1 1241 09936464 -
Discontinued
[x]
AboutIMATELY 12V 150 For DC12V only 1PC 1 1244 09936473 -
Discontinued
[x]
AboutIMATELY 12V 150 For DC12V only 1PC 1 1245 09936482 -
Discontinued
[x]
AboutIMATELY 12V 150 For DC12V only 1PC 1 1246 09936491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 4
3 star 9
2 star 3
1 star 4
Review Rating: 3.96
45 Customer Reviews
The reviews are automatic translation.
Light Relay
4
From Japan
On 2017-01-19 13:20:08
As usual use, I think that this level is level without problems.
This review is about item#9936482.
Relay wiring
4
From Japan
On 2016-10-16 21:35:24
Because the product of Aemon Industry is easy to understand and polite, it will be felt.
This review is about item#9936482.
Measures for vehicle inspection of motorcycle headlights
5
From Japan
On 2016-05-15 18:46:46
It is easy to use parts.
This review is about item#09936482.
I use it to connect a back camera of a car or a monitor.
5
From Japan
On 2016-01-11 22:45:03
I use it to connect a back camera of a car or a monitor.
This review is about item#09936482.
work
5
From Japan
On 2015-11-07 15:45:25
It was cheap and goods were also good.
This review is about item#09936473.
Purchase as a substitute relay because the motorcycle is a movable light and the parts are missing from the manufacturer
3
From Japan
On 2015-11-05 11:28:01
CMOS circuit is genuine part used before? was. I switched to a relay circuit this time, but the operation is delayed one after another. In the sense, old genuine is light on in 0.5 seconds, after exchange it feels like light on one second. Especially it feels slow passing action.
This review is about item#09936491.
Car Maintenance
5
From Japan
On 2015-10-31 22:56:50
It is used to prevent ticking of the old wagon R cell motor. It is safe restoration.
This review is about item#09936482.
Motorcycle Headlight Reinforcement
5
From Japan
On 2015-09-09 16:11:18
Size is also exactly good, head light battery direct connection (batting squeak) is easy? I made it.
This review is about item#09936482.
Attaching patrites such as trucks
5
From Japan
On 2015-03-11 18:06:33
Trucks and work vehicles are compact for attaching patrites or lights. Installation wiring is also short in time. Installation location is also compact, so install on the side of the lights OK!
This review is about item#09936464.
I attached a cigarette to the motorcycle for power takeout.
5
From Japan
On 2014-10-16 17:46:51
Until now I have taken it directly from the battery, but I forgot to forget to forget to raise the battery also got this. It was reliable manufacturer and made it to Eamon.
This review is about item#09936482.

Related Products