Buy more than* S$200* and get FREE SHIPPING

Rocker Switch

4.36 (14)
Switch
ON-OFF
Color
Black
...see all
Product Options
ADD TO CART
Caution Accessories Mounting Hole Dimension (mm) Available Power Luminescent Color Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Accessories Mounting Hole Dimension (mm) Available Power Luminescent Color Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - About 12phi DC12V/20ADC24V/10A - - 1PC 1 1288 09936525 8.96 SGD
In stock
- - 21.2x36.6 DC12V/15ADC24V/7.5A - - 1PC 1 1289 09936534 14.09 SGD
In stock
For DC12V only Diode (1A specification) 13x19.2 DC12V/10A Ice blue 150 1PC 1 1290 09936543 18.01 SGD
In stock
For DC12V only Diode (1A specification) About 12phi DC12V/20A Ice blue - 1PC 1 1291 09936552 14.09 SGD
In stock
For DC12V only Diode (1A specification) 21.2x36.6 DC12V/15A Ice blue - 1PC 1 1292 09936561 19.54 SGD
In stock
For DC12V only Diode (1A specification) About 20 phi DC12V/15A Ice blue - 1PC 1 1293 09936577 11.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Main switch of the generator
4
From Japan
On 2016-12-29 10:32:52
Convenient LED light blue is not the ON-OFF display of the switch.
This review is about item#9936552.
Track lights switch
5
From Japan
On 2016-07-09 16:34:36
I think durability is also good enough Switch operation be larger another round is Kana easy to put
This review is about item#09936525.
As a power supply switch of the sub-battery
5
From Japan
On 2016-05-10 23:45:09
Switch early without that can be used up to 20A at 12V, we end up in this and think about the cost and easy availability. When the thing to 15A I very often becomes a 20A, it was calm on this looking for various Mounting easy, we are satisfied.
This review is about item#09936525.
Unified in DC24V power supply, installation as the main power switch of the multi-functional units of the plant planter set.
5
From Japan
On 2015-12-04 15:39:33
In order to avoid the constraints, such as PSE acquisition, it has been adopted as the main power switch of the unit to be driven by external DC24V power supply, in the operation of a place which is not visible, it is not readily cause the good as well as the erroneous operation of operability.
This review is about item#09936534.
Electrical components of the switch
1
From Japan
On 2015-02-07 11:56:36
If you Do not think you are using hard from the beginning, no longer work in a few times on and off.
This review is about item#09936534.
The switch for the bus of the chandelier
5
From Japan
On 2014-12-05 10:13:19
Style, ease of use, is satisfied with the durability both.
This review is about item#09936525.
Switching of automotive electrical equipment
4
From Japan
On 2014-10-17 13:25:39
A little, because the ledge there are many, and attach by processing a genuine SW cover, but noticeable, ease of use is not a problem.
This review is about item#09936577.
Switch was mounted necessary to previously purchased LED Light
5
From Japan
On 2014-03-14 14:02:48
Blue is beautiful of very helpful we were pilot lamp can also be easily mounted
This review is about item#09936577.
Use the LED wiring
5
From Japan
On 2013-10-19 13:04:21
In terms of price is not necessarily the lowest price the best thing of Monotaro, but this time I bought because it is bulk buying. It is good if a little cheap. It was used as a switch of the LED wiring.
This review is about item#09936552.
Marker switch
4
From Japan
On 2013-10-16 18:15:12
Easy to use
This review is about item#09936525.

Related Products