Buy more than* S$200* and get FREE SHIPPING

Rectification Diode

4.64 (14)
Length
265mm
Caution
For DC12V only
Application
To prevent reverse current and sneak current
...see all>
Product Options
ADD TO CART
Quantity Compatible Wire Diameter Maximum Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quantity Compatible Wire Diameter Maximum Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two pieces equivalent 1.25 sq 6A 1Pack(2PC) 1 1556 09937803 8.99 SGD
In stock
2 equivalent to 0.5 square 1A 1Pack(2PC) 1 1555 09937794 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
tail lamp
4
From Japan
On 2017-07-17 21:05:44
I used it with the power supply of the tail lamp, but it was easy to use
This review is about item#9937803.
Electrical construction
5
From Japan
On 2017-06-10 12:39:05
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9937803.
Car wiring
4
From Japan
On 2017-05-13 11:57:49
We purchased twin color LED tape for malfunction prevention. I had trouble without knowing where to install it, but the diode for preventing reverse flow is a good product.
This review is about item#9937794.
Car wiring
4
From Japan
On 2017-05-12 17:55:54
Although it is a convenient product, it is hard to understand how to wire.
This review is about item#9937794.
I used it around the light of the car.
5
From Japan
On 2016-08-26 16:34:03
It is extremely convenient and saved for every operation restriction.
This review is about item#9937803.
For switching charge / discharge of sub-battery of car
5
From Japan
On 2016-04-27 17:31:00
Since monitoring of charging / discharging was not appropriate for bidirectional ammeter, we switched two meters with this product. It is small and can be used as it is for wiring.
This review is about item#09937794.
LED processing
5
From Japan
On 2016-01-12 09:07:23
It was used to prevent current from flowing. It was saved because it was cheap and could be purchased.
This review is about item#09937794.
Car repair processing
5
From Japan
On 2015-10-08 17:02:06
It is a part that I can not find easily even if I search it It is convenient to have this
This review is about item#09937803.
Charger repair to secure DC power supply
5
From Japan
On 2015-07-13 19:36:34
Cheap things are good things Cheap and stable as quickly as possible Thank you for purchasing items This item is for the first time Now it's ok If there is a problem post again
This review is about item#09937803.
For automotive reflector lighting
5
From Japan
On 2015-05-19 15:08:14
Since I use more than one when using it, I want cheap price setting of 10 pieces
This review is about item#09937794.

Related Products