Buy more than* S$200* and get FREE SHIPPING

Sticker Scraper

3.00 (7)
Purpose
Peel stickers attached on glass off up
Outer Dimensions (Width x Length x Thickness) (mm)
42x101x11
Material
Blade / carbon steel, frame / steel (nickel plated)
Accessories
Replacement blade (5 sheets)
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
1Set 1 K490 09933402 5.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Car inspection shipping sticker peeling
5
From Japan
On 2016-09-30 09:25:27
Cheap and easy to handle with 5 replacement blades. Various stickers are easily peeled off. It is a very good product.
This review is about item#9933402.
Automobile glass sticker peel
1
From Japan
On 2015-11-30 16:38:46
Just trying to peel once will break. I bought two at the same time but it was also broken. Clearly to say bad products. I will laugh.
This review is about item#09933402.
Car sticker peeling
1
From Japan
On 2015-11-02 10:33:43
When the seal is peeled off, the stopper will not work and the teeth will fall and the seal will not peel off.
This review is about item#09933402.
Sticker rollover of automobile inspection certificate
3
From Japan
On 2015-07-08 14:55:15
Replacement blade is attached, it is convenient.
This review is about item#09933402.
To remove the seal and remove the cellophane tape
5
From Japan
On 2014-11-30 18:48:07
I always use it. We mainly use the traces of the tape affixed to the box object for peeling. Other than usual cutter and usual ingestion.
This review is about item#09933402.
Sticker peel
5
From Japan
On 2014-04-17 14:24:30
When not in use, the blade retracts, put it in your pocket and you can carry it. With the replacement blade also, things look good.
This review is about item#09933402.
Car window glass unnecessary sticker peeling
1
From Japan
On 2011-02-18 01:07:23
Although it was easy to use, it did not have up to the five replacement blades attached, and it got broken. The lock of the blade in and out is broken, when using the blade when using it, I used it with my fingers, but I can not use it anyway so I intend to repurchase it for another thing. Is it still necessary amount of money?
This review is about item#09933402.

Related Products