Buy more than* S$200* and get FREE SHIPPING

LED Lock Mount

3.50 (6)
Compatible Board Thickness (mm)
1.0 - 3.0
Size
For 5 phi LED
Caution
Only for the Amon LED light
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark gray 1Pack(10Set) 1 1840 09931363 5.99 SGD
In stock
Gray 1Pack(10Set) 1 1841 09931372 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Dummy for anti-theft
4
From Japan
On 2016-06-27 19:37:09
Used for scooter. When using for the first time, it machines to the speedometer panel with the scooter I use and attached it, I installed it on other models so it is pleasing.
This review is about item#09931363.
Foot light for car interior
5
From Japan
On 2016-06-18 11:04:20
Footwright made by himself refreshed the wiring. Blue color is best for LED color. It seemingly does not look like a self made miso.
This review is about item#09931363.
Installation of LED
2
From Japan
On 2016-05-19 14:51:51
The making is sweet, the number is too much.
This review is about item#09931363.
Automotive installation
3
From Japan
On 2015-12-27 13:32:26
I bought it simultaneously with the flashing LED light. It demonstrates sufficient performance.
This review is about item#09931363.
Used to mount specified indicator on 1 mm thick aluminum plate
2
From Japan
On 2013-11-10 20:59:45
Because the locking mechanism is somewhat loose, the lock was released occasionally during work and forced to rework every time. I have been using it since three years ago, but the goods of this time have not changed anything from that time, and the manufacturer seems not improving. I want you to stay a little more careful.
This review is about item#09931363.
To install LED lights in the key cylinder of the old car
5
From Japan
On 2011-07-21 22:42:02
It is 498 yen at Cains home. This is quite profitable.
This review is about item#09931363.

Related Products