NoteBuy more than* S$200* and get FREE SHIPPING

Afterglow Unit

4.86 (7)
Cord Length (mm)
equivalent 0.5sq 100 mm each
Output
Below DC12V and 0.5A
Caution
For DC12V only
Application
LED disappears slowly after power OFF
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1851 09937331 -
Discontinued
[x]
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
What a classic?
4
From Japan
On 2016-01-14 08:36:51
Whether the light car of keyless body CPU is short-circuited, the lighting in a state without the ignition, the use of this product with new wiring. The result is satisfaction kana?
This review is about item#09937331.
Use outside try car navigation system power
5
From Japan
On 2015-09-20 08:56:21
The car navigation system from the ACC in the engine ON did the wiring so that it does not break in the car navigation system of the KENWOOD. We come out comfortable operation to more than I thought. But the wiring is poor (no wonder in applications outside) will be a little care. ACC plus is no problem, but ACC minus was routed off the main ground. It is worried that there are no shortage of capacity. Just because the general car navigation system itself is I think that would have taken the body earth Well otherwise problem is I do not think. (I did not check the tester, but it is not particularly a problem for now)
This review is about item#09937331.
I used to temporary memory feeling than afterglow unit.
5
From Japan
On 2015-08-29 07:47:27
Since the compact does not become a high-capacity memory, but it is easy to use anywhere.
This review is about item#09937331.
Improvements to the afterglow of the Hiace of key illumination
5
From Japan
On 2015-02-08 09:07:07
Since the Hiace has not been to the afterglow to type 3 the previous fiscal year, it was able to easily and quickly on this unit.
This review is about item#09937331.
To use the ignition key lamp.
5
From Japan
On 2014-11-19 18:01:07
Private cars because there is no night ignition key lamp, hand had been very lame. Therefore, in combination with the LED lamp, using a door switch, it was mounting the afterglow unit. Mounting a result, key inlet portion is very bright, LED lamp will turn off in 10 seconds or from closing the door. We are satisfied that it is very good parts.
This review is about item#09937331.
Hiace Keeling
5
From Japan
On 2014-11-07 15:01:17
Very cheap and wiring also was easy.
This review is about item#09937331.
Firefly lamp
5
From Japan
On 2014-09-20 16:05:41
Price to Okay!
This review is about item#09937331.

Related Products