Buy more than* S$200* and get FREE SHIPPING

Adjustable Light Unit

4.00 (3)
Cord Length (mm)
equivalent for 0.5sq 110 mm each
Output
Below DC12V . 1A
Caution
For DC12V only
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1850 09937943 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The illuminance adjustment of LED
3
From Japan
On 2015-11-24 16:40:41
Might not need it to good to not have to save power because I hope changes in the (wry smile) brightness low consumption current I LED (wry smile)
This review is about item#09937943.
As parts for the original of the Hiace, we use
5
From Japan
On 2015-11-18 16:35:14
It is good as it can adjust to the continuously variable times from off
This review is about item#09937943.
Convenient to dimming of the interior LED lighting
4
From Japan
On 2015-04-02 17:04:00
Since the car of the LED Illuminator is too bright, it will be able to dim the like brightness It became convenient. However, completely turned off at some point and continue to gradually darken So put away, the adjustment range is narrow slightly.
This review is about item#09937943.

Related Products