Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

3.00 (1)
Tape Thickness (mm)
0.05 (Aluminum foil)
Size
About 30 mm x 10 m
Material
Base material / aluminum, pressure-sensitive adhesive / acrylic
Application
Edge process of the control sheet. To assist in deadening. Close small holes of door.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 2184 09931634 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2016-05-30 07:54:34
Cheap and secure
This review is about item#09931634.

Related Products