Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deadening Roller

4.50 (4)
Roller Width (mm)
About 31
Size
About 187mm in total length
Material
Roller unit / ABS metal part / steel pattern / wood
Application
Crimping vibration damping sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2191 09934312 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car front door deadening
4
From Japan
On 2018-03-05 17:31:43
Since the corners at both ends of the roller are standing, a fine wire wound will enter in the Rejetrex of the vibration proof material innumerable! We recommend that you use it after scraping off the deburr and cutting the corners round.
This review is about item#9934312.
Bicycle puncture repair
5
From Japan
On 2016-03-03 16:08:59
When repairing a bicycle puncture, use it for crimping the patch. It is saved at a very affordable price. It is a continuation purchase, but probably I think that I will become an organism so I do not know. If it should be broken by an accident in the unlikely event, we will repurchase.
This review is about item#09934312.
Car deadening
5
From Japan
On 2014-12-13 22:43:50
I tried to deaden the car. The price is also cheap, so we can firmly grin, so I am very satisfied. Durability also seems to be so, if there is one, I feel like I can beat it for the time being. Because the grip is made of wood, hands are not very cold even in the cold winter and it is useful. However, since there is only one type of roller width, if there are several lineups such as narrow width and wide width, I think whether it can be used properly according to the place of deadening.
This review is about item#09934312.
Tire tube puncture repair
4
From Japan
On 2014-10-19 18:25:23
It is also possible to press patch of the bicycle motorcycle tube puncture repair as well as crimping of the damping material.
This review is about item#09934312.

Related Products