Buy more than* S$200* and get FREE SHIPPING

Removing Panel

4.69 (13)
Purpose
Removing the panel around the dashboard.
Thickness
6mm
Size
Total length: 150 x 15 mm
Width (mm)
15
Material
Nylon 6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1498 09934714 7.12 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Remove front panel of new type freed
5
From Japan
On 2017-07-13 19:26:02
It was surprisingly solid and easy to use. It is likely to be used in the future.
This review is about item#9934714.
Interior detachment
5
From Japan
On 2017-05-26 15:37:35
It is more compact and easy to use than what you are using now. It is natural, but it is harder to scratch than metal.
This review is about item#9934714.
Light truck LED light change work
5
From Japan
On 2017-04-17 19:31:38
Light truck LED light The best product for changing work. Brand tools are the best.
This review is about item#9934714.
Lining off
5
From Japan
On 2016-08-08 09:02:10
It was very easy to use and cheap.
This review is about item#9934714.
Removal of instrument panel and others
3
From Japan
On 2016-07-22 16:23:25
Easy to use, but items are hurt soon
This review is about item#09934714.
Interior Maintenance
4
From Japan
On 2016-04-21 19:20:59
I am using it for removing the interior. Because it is made of plastic, it will be deformed if it is forcibly scooped. I do not think there is any problem if you notice it.
This review is about item#09934714.
Interior detachment
5
From Japan
On 2016-04-10 16:06:19
Until now, I used curing to a minus driver, but with a special tool it is hard to scratch with plastic and it was good to use properly because there are types in tip shape.
This review is about item#09934714.
Anxiety about strength
4
From Japan
On 2015-07-04 00:08:59
Because it is made of plastic, it is hard to get scratches, but it is uneasy because it seems to break, and I think that it can really break depending on the place. Therefore, if you use it with the minus driver and use it at the right place, ease of use is not bad.
This review is about item#09934714.
Installation of navigation
5
From Japan
On 2015-04-05 20:51:14
Since the former is slightly different in size to be familiar to the hand, it is convenient to float the panel or to scratch it when removing it.
This review is about item#09934714.
Removing car panels
5
From Japan
On 2014-10-01 15:13:33
It is very easy to use.
This review is about item#09934714.

Related Products