Buy more than* S$200* and get FREE SHIPPING

Sound Absorbing Sheet

4.67 (3)
Size
About 500 X 500 mm
Thickness (mm)
About 10
Material
Base material / Urethane foam, adhesive / resin based adhesive
Application
Deadening such as inside of door and around speakers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2176 09937033 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-20 18:57:07
The price was attractive and I bought it. I am satisfied with great success in car maintenance.
This review is about item#9937033.
Create speaker
5
From Japan
On 2017-03-11 18:31:18
Tape is attached to the back of the material and it is convenient to be pasted also in small places, although it is good if there are more amounts a little more ...
This review is about item#9937033.
Sound insulation
4
From Japan
On 2014-10-14 08:21:08
I used it for the sound insulation of the door, it is very beautiful Is it possible to weigh the sound-absorbing sheet adhesive a little more? I think? I think that if you make the backing paper a bit more soft it will be easier to stretch in a narrow place.
This review is about item#09937033.

Related Products