Buy more than* S$200* and get FREE SHIPPING

Acoustic Material Felt

3.75 (4)
Size
Body / about 500x500mm, double-sided tape / 150x250mm
Thickness (mm)
About 10
Material
Body/ Felt, Double sided tape/ (base material) non woven cloth - (adhesive) acrylic based adhesive materials
Application
Sound absorption of the gap of inner panel and lining. Sound absorption of the inside woofer box.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2177 09937042 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Replenishment under car carpet
5
From Japan
On 2018-01-17 17:48:00
It is not necessary in large quantities, and recently it is convenient to purchase the necessary amount easily even if it is not even a home center or even a day expensive high.
This review is about item#9937042.
As a detutning in the speaker enclosure
4
From Japan
On 2017-07-07 15:05:56
The attached double-sided tape was unnecessary, but I am glad that I can buy it in a small amount. Although the difference in unit price with the thing of roll sales is intense, it is better than making it trash that can not be thrown away.
This review is about item#09937042.
To lay under the machine
1
From Japan
On 2017-03-27 14:39:07
I was looking for a solid material, so I was disappointed because it was not the kind of material I thought.
This review is about item#9937042.
Silencer for warming up
5
From Japan
On 2014-09-15 20:26:55
I put it on the inside of a corrugated cardboard box that I made as a muffler for warm air in the garage. It is somewhat better than nothing.
This review is about item#09937042.

Related Products