Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sound Absorbing Material, Floor

3.67 (3)
Size
About 500x1000mm
Thickness (mm)
About 13
Material
Polypropylene 65% modacrylic 35%
Application
Sound-absorbing of under floor carpet and in trunk trim. Sound absorption of dashboard inside.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2175 09937051 29.04 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to decrease the intrusion sound in the room of an automobile, use models Mazda Bongo van diesel engine.
4
From Japan
On 2017-04-10 15:58:45
Remove the vinyl carpet and the driver's seat of the floor, was affixed to a double. Even if the speed of 80Km traveling on a highway a general road on the radio of the volume at the time of running at a speed of 50Km, now listen somehow. Until now we have heard up the volume of the radio. It is not satisfactory, but the effect is I think there was.
This review is about item#9937051.
As a sound absorbing material of car tires House
2
From Japan
On 2014-08-30 15:11:21
So was used in combination with sound insulation material, but does not understand well the effect of just this product, construction and ease is Baggun. It can be cut with scissors as I think easily, it is a reasonable size is good without even smaller without large. So it was placed in the middle part of a three-layer you happy now I was ... totally quiet place Put the several places double-sided tape in preventing displacement.
This review is about item#09937051.
Car floor
5
From Japan
On 2010-10-22 17:21:36
During the running of the Daihatsu Move turbo, I tried to use in the vicinity of the left and right sides of the fender of the back and the spare tire of the floor carpet because the sound of the tire is noisy. It is subtle I feel like it has changed.
This review is about item#09937051.

Related Products