Buy more than* S$200* and get FREE SHIPPING

Vibration Damping Material, LEGETOLEX

4.00 (2)
Size
About 500x480mm
Thickness (mm)
About 1.5
Material
Substrate / aluminum, adhesive / special rubber-based adhesive
Application
Deadening around speaker (damping)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2172 09937742 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Detinging when the door speaker is installed
5
From Japan
On 2014-11-04 15:23:18
In terms of size, it can be used with moderate size without inventory burden. It can also be used for the car's tire house, making the interior sound quality luxurious.
This review is about item#09937742.
Car Detaining
3
From Japan
On 2013-08-16 11:54:43
39541941 Nitto Denko Lightweight damping material Rejeturekkusu D300K 1 sheet \ 1,658 1 \ 1,658 (tax included \ 1,741) 09937742 Ehon Industrial Vibration Control Sheet (Rejetrex) 2172 Large 1 sheet \ 2,276 1 \ 2,276 (tax included \ 2,390) Although it is a similar item, Just because the box is different, I can not accept this price difference. Is it common in MonotaRO?
This review is about item#09937742.

Related Products