Buy more than* S$200* and get FREE SHIPPING

Pipe Fuse

4.52 (31)
Size (mm)
30x6.5
...see all>
Product Options
ADD TO CART
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Pack(10PC) 1 2992 44354247 7.99 SGD
Shipped after 2018-02-26
15 1Pack(10PC) 1 2994 44354265 7.99 SGD
Shipped after 2018-02-26
20 1Pack(10PC) 1 2995 44354274 7.99 SGD
Shipped after 2018-02-26
1 1Pack(10PC) 1 2991 44354231 7.99 SGD
Shipped after 2018-02-26
10 1Pack(10PC) 1 2993 44354256 7.99 SGD
Shipped after 2018-02-26
0.5 1Pack(2PC) 1 1261 35526897 1.99 SGD
Shipped after 2018-02-26
1 1Pack(2PC) 1 1251 09936692 1.99 SGD
Shipped after 2018-02-26
2 1Pack(2PC) 1 1252 09936701 1.99 SGD
Shipped after 2018-02-26
3 1Pack(2PC) 1 1253 09936717 1.99 SGD
Shipped after 2018-02-26
5 1Pack(2PC) 1 1255 09936726 1.99 SGD
Shipped after 2018-02-26
10 1Pack(2PC) 1 1256 09936735 1.99 SGD
Shipped after 2018-02-26
15 1Pack(2PC) 1 1257 09936744 1.99 SGD
Shipped after 2018-02-26
20 1Pack(2PC) 1 1258 09936753 1.99 SGD
Shipped after 2018-02-26
25 1Pack(2PC) 1 1259 09936762 1.99 SGD
Shipped after 2018-02-26
30 1Pack(2PC) 1 1260 09936771 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 7
2 star 0
1 star 0
Review Rating: 4.52
31 Customer Reviews
The reviews are automatic translation.
Bike wiring
5
From Japan
On 2017-10-26 23:56:10
We are satisfied that we can purchase major reliable products on the market easily and inexpensively.
This review is about item#9936726.
Car Maintenance
5
From Japan
On 2017-09-27 22:07:20
Used for maintenance of old car. Since it is an E-MON product, I always use it with confidence.
This review is about item#9936744.
Reserve of blown fuse
3
From Japan
On 2017-08-14 07:07:38
Purchase power supply wiring for spare. It will be usable normally.
This review is about item#09936735.
For replacement
5
From Japan
On 2017-04-28 15:59:38
Because it is a fuse, I am not sure, but ampere display is easy to see and it is good.
This review is about item#35526897.
Motorcycle ETC power fuse on
5
From Japan
On 2017-02-15 22:41:51
It is attached to the ETC power supply fuse of the motorcycle and tried period has not passed so much, but it seems to be running for the time being.
This review is about item#9936692.
Ordinary usual fuse
3
From Japan
On 2016-12-07 18:21:25
Recently inexpensive "Chinese fuse" is on the market. However, even if it exceeds the set current amount, "a fuse can not burn and the wiring will burn" has occurred many times. Emond's fuse "cuts out" as overcurrent flows. Even if it is cheap, when the excessive current flows, "Fuse that you do not know whether it will cut" is scary and can not be used. Because it is a cheap item at a unit price, I use Emon in order to be relieved.
This review is about item#9936726.
Purchase to spare
5
From Japan
On 2016-11-16 21:19:37
Purchase as spare as it will be troubled if it expires. Many inexpensive fuses made in China are on the market, but even if we energize beyond the specified capacity we have heard examples such as "Can not blow the fuse and the wiring got burned", so I bought a trusted aemon. It is a great loss if you replace the wiring with a fuse of a few tens of yen. At the worst, there is a possibility of a fire occurrence, so we recommend a fuse that can be turned off reliably with specified current.
This review is about item#9936735.
Car Maintenance
5
From Japan
On 2016-08-26 07:14:20
It was cheap and very easy to use.
This review is about item#09936735.
Well, relief
5
From Japan
On 2016-07-21 20:23:47
Since it is an E-MON, there is a sense of security. Bought without losses Good things
This review is about item#09936735.
To the power cord of FT - 757 GX II.
5
From Japan
On 2016-03-30 18:01:10
With 5 A, you can use it with confidence. I also bought a spare.
This review is about item#09936726.

Related Products