Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Back Fuse Set

4.29 (14)
Purpose
Automotive fuse replacement. Electrical components protection in electrical equipment installation.
Size (mm)
About 10.9x8.7x3.8
Material
plastic part / polyamide, terminal part / zinc alloy (tin plating)
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5, 7, 5, 7, 5A, fuse clip 1Pack(5PC) 1 1565 09938232 3.99 SGD
In stock
15, 15, 20, 25, 30A, fuse clip 1Pack(5PC) 1 1566 09938241 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Automotive replacement fuse
3
From Japan
On 2018-04-09 17:00:46
Although the price is good, it is good to have the ampere display indistinguishable and written in white.
This review is about item#9938232.
A fuse's preserve
5
From Japan
On 2018-02-16 11:24:06
A set of frequently used fuses is saved. As expected, Ehmon Industrial Co., Ltd. will make "EeMon" (Hu ~)
This review is about item#09938232.
It is safe to have it.
4
From Japan
On 2017-10-27 09:15:44
It was a low-profile fuse of this kind with a new car purchase. There is no spare fuse, and it is difficult to take out the fuse clip because the fuse box is divided. It is good to have several fuses in a set considering the fuse clip as a spare part. Although there are two kinds of combinations, both are necessary, so it is nice to have more choices as there are 10 sets etc etc.
This review is about item#9938232.
For emergency and for helping people
5
From Japan
On 2017-08-08 09:51:06
Because it is troubled if the fuse of a car suddenly fly, it becomes insurance. Because it is cheap, it is good for price matching.
This review is about item#9938232.
For private car
4
From Japan
On 2017-07-03 16:47:13
For private car replacement. I am using it with confidence as it is a famous manufacturer. It will be more satisfying if you last long.
This review is about item#9938232.
Trouble prevention of car electrical system
5
From Japan
On 2016-03-08 20:28:42
I wire and install the speed detector and the ETC on my own, but sometimes I short the wiring and blow the fuse. In addition, we purchased it as a measure for other electrical system troubles. Hut removal tool is attached and fuse replacement can be done quickly.
This review is about item#09938232.
As a spare fuse
5
From Japan
On 2015-05-08 20:17:29
I bought it very cheaply by using the free shipping fee and coupon ticket without having to bother go to the car shop. I am indebted with purchasing car supplies frequently. In other goods it becomes a substitute at the end of handling, and it is a bit regret that I was getting higher than before. We are looking forward to not only car accessories but also other items for challenge to product lineup and low price. I will be repeating again so thank you. (I think that there are probably many car accessories ...)
This review is about item#09938232.
Recent new car fuse
5
From Japan
On 2015-04-10 15:07:12
Recent new car fuse has become this type. I was looking for a supplier because there was no stock so I was saved because I treated it as a monoterror.
This review is about item#09938232.
ETC ,, audio related
5
From Japan
On 2015-03-30 17:02:53
Since low fuse type fuse is not handled at home center etc, it is very helpful.
This review is about item#09938232.
Replacing broken fuse
3
From Japan
On 2015-03-27 17:52:25
I am using it without any problem.
This review is about item#09938232.

Related Products