Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Plug Wrench

4.00 (15)
Opposite Side Dimension(mm)
16/18/21
Application
Removal and tightening plug
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 1PC 1 P601 09938582 6.99 SGD
In stock
88 1PC 1 P602 09938591 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-05-28 22:23:39
I was able to purchase it because it was cheaper than the home center.
This review is about item#9938582.
Maintenance of the motorcycle
5
From Japan
On 2018-01-13 17:51:16
It is very easy to use. Although there was one, I purchased it as a spare.
This review is about item#9938582.
For scooters
3
From Japan
On 2017-11-01 16:34:25
It is impossible, it is impossible and it is an ordinary plug wrench. I am always in the scooter.
This review is about item#9938591.
For plug replacement
5
From Japan
On 2017-08-29 23:13:55
I was able to use it without problems. There was not dissatisfaction in particular.
This review is about item#9938582.
Motorcycle Maintenance!
5
From Japan
On 2017-07-30 21:23:14
Besides the on-board tool, I wanted another one! I could use it without problems.
This review is about item#9938582.
maintenance
5
From Japan
On 2016-10-03 09:34:20
It was good that it was cheap. I also want to purchase.
This review is about item#9938582.
Spark plug replacement.
5
From Japan
On 2016-08-15 17:40:46
It is equivalent to an on-board tool. It is convenient to have it at hand.
This review is about item#9938582.
Replacing the plug of the motorcycle
1
From Japan
On 2016-07-15 00:38:44
Attention to those who are going to buy this for 16 mm plug replacement! I bought it for replacing the plug of Super Cub 50, but it was useless. Although 16 mm is structured to engage at the back of the hole on the 18 mm side, therefore, if the outer diameter of the insertion is large (measured φ 25 mm), if the plug insertion part is thin, it can not be used.
This review is about item#09938582.
Car plug replacement work
5
From Japan
On 2016-05-23 14:53:15
Working in a narrow place is easy so it can be used without problems.
This review is about item#09938582.
Replace the plug
5
From Japan
On 2016-05-20 16:39:18
It is made firmly in proportion to the price. It is better than a so-called on-board tool. Equivalent items are also available from specialist manufacturers of motorcycle supplies, but because they are aluminum materials, delicate work is required, so we chose here because it is easy to handwire from the shape of the wrench. It was a correct answer.
This review is about item#09938582.

Related Products