Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Bolt Set

4.50 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension / Size (mm) Subtense(mm) Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension / Size (mm) Subtense(mm) Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x25 - 1mm 6phix25mm 1Pack(4Set) 1 S788 09933472 4.99 SGD
In stock
M8x15 - 1.25mm 8phix15mm 1Pack(3Set) 1 S789 09933481 3.99 SGD
In stock
M5x15 8 0.8mm 5phix15mm 1Pack(4Set) 1 S783 09933436 3.99 SGD
In stock
M6x15 10 1mm 6phix15mm 1Pack(4Set) 1 S786 09933454 3.99 SGD
In stock
M8x20 13 1.25mm 8phix20mm 1Pack(3Set) 1 S790 09933497 -
Discontinued
[x]
M6x20 10 1mm 6phix20mm 1Pack(4Set) 1 S787 09933463 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-06-01 23:05:21
Because the rust of the bolt of the car license plate came to be worrisome.
This review is about item#9933454.
DO IT
4
From Japan
On 2017-05-02 16:23:40
Because it is a set item with stainless steel, it is easy to use. I wish the price was cheaper a little more ...
This review is about item#09933463.

Related Products