Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Relay Power Cable

5.00 (2)
Cable
AV3.0sq ? AV0.5sq
Current Consumption (A)
30
Cord Length (m)
3
Material
Slow blow fuse/housing: nylon element: copper alloy cables / conductors: annealed copper wires for electrical and clothing insulation: PVC plastic sleeve / PVC plastic pins / brass (Tin-plated)
Specification
Relay unit 40A specification, slow-blow fuse (30A)
Application
Take out stable high-power for car audio and navigation systems, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 2049 09936507 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pull in + 12V into the car
5
From Japan
On 2014-06-03 23:41:19
Things necessary for connection are kitized and convenient
This review is about item#09936507.
I changed all electrical products in the car directly.
5
From Japan
On 2013-10-14 16:50:02
I was able to back it up as I expected.
This review is about item#09936507.

Related Products