Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Mounting Bracket

4.43 (7)
Material
Stainless steel (SUS 304)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Thickness (mm) Width (mm) Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Thickness (mm) Width (mm) Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 1.5 15 296 Hairline processing 1PC 1 S632 09933612 4.99 SGD
Shipped after 2018-06-25
7 1.5 15 198 Trim line processing 1PC 1 S623 09933585 3.99 SGD
Shipped after 2018-06-25
7 2 15 200 Hairline processing 1PC 1 S624 09933594 -
Discontinued
[x]
7 2 15 300 Hairline processing 1PC 1 S633 09933621 -
Discontinued
[x]
7 2 15 70x35 Hairline processing 1PC 1 S612 09933533 3.99 SGD
Shipped after 2018-06-25
10 3 25 65x35 Hairline processing 1PC 1 S613 09933542 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Solar
3
From Japan
On 2017-06-05 19:18:34
It was just right size to fit perfectly with the U-shaped bolt.
This review is about item#9933533.
DIY
5
From Japan
On 2016-10-20 00:37:34
The price is also cheap, so it is recommended because it is made of stainless steel.
This review is about item#09933621.
Muffler fixing
5
From Japan
On 2016-03-12 11:55:18
The price is cheap and easy to use.
This review is about item#09933542.
Motorcycle muffler fixing
5
From Japan
On 2016-03-11 14:49:49
The price is cheap and satisfactory.
This review is about item#09933542.
To hold down
5
From Japan
On 2016-03-10 14:57:33
Easy to process
This review is about item#09933621.
To the stay of the car parts installation
3
From Japan
On 2015-04-14 12:47:27
It is also a shop nearby, but I ordered with other orders. Because it is stainless steel it feels firm.
This review is about item#09933612.
To install car parts
5
From Japan
On 2009-08-05 18:40:50
I hope the price is cheap
This review is about item#09933585.

Related Products