Buy more than* S$200* and get FREE SHIPPING

Attachment Bracket, Flat

4.00 (8)
Application
For installation and mounting
...see all>
Product Options
ADD TO CART
Size (mm) Surface Processing Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Surface Processing Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x96 Cation electrodeposition coating 6 - 1PC 1 G246 09937444 2.99 SGD
In stock
15x200 Cathodic electrodeposition coating 7 2 1PC 1 G250 09937487 3.99 SGD
In stock
25x148 Cation electrodeposition coating 10 3 1PC 1 G242 09937426 3.99 SGD
In stock
15x396 Chrome-plated 7 2 1PC 1 S547 09937365 4.99 SGD
In stock
25x98 Cation electrodeposition coating 10 3 1PC 1 G241 09937417 2.99 SGD
In stock
15x150 Cation electrodeposition coating 6 1.2 1PC 1 G248 09937462 2.99 SGD
In stock
15x396 Cathodic electrodeposition coating 7 0.8 1PC 1 S745 09937593 4.99 SGD
In stock
15x396 Cation electrodeposition coating 7 2 1PC 1 S746 09937602 4.99 SGD
In stock
15x300 Cation electrodeposition coating 7 2 1PC 1 G251 09937496 4.99 SGD
In stock
25x200 Cation electrodeposition coating 7 1.7 1PC 1 G252 09937505 3.99 SGD
In stock
15x198 Cation electrodeposition coating 7 1.2 1PC 1 G249 09937471 2.99 SGD
In stock
15x220 Cation electrodeposition coating - - 1PC 1 S740 09937575 -
Discontinued
[x]
15x296 Cation electrodeposition coating 7 0.8 1PC 1 S742 09937584 3.99 SGD
In stock
25x300 Cation electrodeposition coating 7 1.7 1PC 1 G253 09937514 5.99 SGD
In stock
15x198 Chrome-plated 7 1.2 1PC 1 F216 09937636 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Essential items of tool box
4
From Japan
On 2017-12-05 19:47:20
Car & motorcycle repair etc, this is a necessity when saying emergency. Flat plate processing is troublesome during work.
This review is about item#9937417.
Part installation
5
From Japan
On 2016-12-30 11:25:25
It is very easy to use. Also, I would like to purchase if there is opportunity.
This review is about item#9937636.
Work
3
From Japan
On 2016-09-29 17:40:18
I would like you to describe detailed things such as the hole spacing of the product. The product is very good. I also want to purchase next time.
This review is about item#9937365.
Used as mounting backing material
4
From Japan
On 2015-09-11 00:35:29
As I imagined from specifications and pictures, I felt somewhat solid.
This review is about item#09937514.
Equipment installation in vehicle engine room
4
From Japan
On 2015-02-01 14:17:37
In order to stop the fuse box with a tie-wrap, the width between the hole and the hole is large so it was sufficiently suited for the purpose of use and I am very satisfied
This review is about item#09937462.
Change of tire position of snowplower
5
From Japan
On 2015-01-19 01:59:05
It is a special use. I guessed that it was probably okay not to understand the hole spacing and ordered it. Although the result was perfect, please describe the position of the hole, the distance between the hole and the center of the hole, etc. in the specification so that you can order more securely.
This review is about item#09937575.
To trial aero fixation
2
From Japan
On 2014-04-30 22:32:45
Due to mistake during packaging, it arrived bent and arrived. I think that anyone can understand, I was surprised that there is such a mistake.
This review is about item#09937365.
Seismic retention of circulator for ventilation
5
From Japan
On 2012-08-23 13:15:04
I could not understand the pitch etc of the mounting hole etc in the catalog and it was troubled. For such metal fittings, a simple drawing is required in the catalog.
This review is about item#09937471.

Related Products