Buy more than* S$200* and get FREE SHIPPING

Matt Securing Tape

4.00 (3)
Adhesive
Acrylic-based adhesive
Thickness
About 9 mm
Size
75x145mm
Color
Black
Material
Urethane foam
Caution
Cushion Double Sided Tapes on backside. Fit on uneven surface of mat
Accessories
With double-stick tape
Application
Safeguard of floor mat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 N896 09935825 9.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For Trash installed in cut pile carpet
4
From Japan
On 2016-06-08 11:10:15
No problem in the product, but the lateral displacement is no longer, should be used with caution because it is not necessarily sticking to as Velcro.
This review is about item#09935825.
Fixing of car mats
3
From Japan
On 2014-10-11 00:24:18
It is not pasted on the back part of the floor mat, but not me to write properly the condition of the back part. It was buff-shaped mat, it comes without deviation somehow.
This review is about item#09935825.
Prevent displacement of the driver's seat mat
5
From Japan
On 2014-01-25 00:57:21
Driver's seat mat fixed hook I found when I was in trouble not be only is when the mat and set manufacturer sales. Shift also feel that nothing is very good.
This review is about item#09935825.

Related Products