Buy more than* S$200* and get FREE SHIPPING

2 Way Brush

4.50 (16)
Package Size (mm)
125x260x18
Weight (g)
84
Overall Length (mm)
About 240
Application
For Undercarriage wash and wax clogging.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W973 09931144 5.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Fine at the time of the cleaning of the place.
5
From Japan
On 2017-02-06 15:44:39
This is a very easy-to-use products. It is recommended commodity.
This review is about item#9931144.
Car cleaning of car
4
From Japan
On 2015-05-11 04:53:03
Convenient to clean the fine place. Or increase the hair of the intensity of the brush, and more easy-to-use and increase the density.
This review is about item#09931144.
Tire cleaning. I use to clean around the kitchen.
5
From Japan
On 2015-03-04 13:57:36
It is using the same thing nothing piece, but, is the best.
This review is about item#09931144.
Such as the wheel wash
5
From Japan
On 2013-11-20 23:29:27
I think the most easy-to-use to the wheel wash. Although I used a variety, this brush is best.
This review is about item#09931144.
Cleaning of tire wheel
5
From Japan
On 2013-01-11 12:58:08
It is easy to use because the hardness is different
This review is about item#09931144.
Filter cleaning of
3
From Japan
On 2012-12-12 13:22:18
In particular, it has used without problems.
This review is about item#09931144.
Used as a car of room Krohn brush
5
From Japan
On 2012-10-18 16:24:56
Hair compared to other brush is hard to escape. Hair of the opening is small and you want to see better than the goods which have previously used.
This review is about item#09931144.
Dirt of the bumper, weed of WAX
5
From Japan
On 2012-10-15 15:18:10
I did not think so dirt can take. But it was in trouble without taking the dirt with a sponge and toothbrush in compounded Surprised to get dirty soon using the 2WAY brush! ! It does not attach also scratches on the body is very happy! ! !
This review is about item#09931144.
Cleaning the bathtub and automobiles
5
From Japan
On 2012-10-08 19:41:30
The use of in the bathtub, and then use the joints of the tile. Easily dirt when you use the harder in combination with detergent was taken. In the car, it has been very useful in the use of fittings and narrow place.
This review is about item#09931144.
Cleaning of the inside of the tire wheel fender
4
From Japan
On 2012-09-25 14:51:11
Among those were used for other various, we continue to use this. I think I sell more if a little more cheaply.
This review is about item#09931144.

Related Products