The reviews are automatic translation.
This question is funny
From Japan
On 2018-04-17 20:20:22
I used it regularly, so I will do it again because it is a husband
When tire is recombined
From Japan
On 2018-01-31 19:18:55
Although it is a good product, it does not match the diameter of our cream (1 kg), so it is a bit hard to use.
Tire wax, tire exchange beat cream
From Japan
On 2017-12-16 10:15:49
We are using both tire wax and tire assembly. I also tried cheap things, but eventually I returned to this product.
car wash
From Japan
On 2017-11-19 15:28:58
I am using it when applying tire wax. It is cheap and strong.
When wearing tire wax
From Japan
On 2017-10-12 09:22:33
It is not a general sponge, so it seems to be durable. Workability is also good. One point of difficulty is that the grip's black rubber will slide and shift. I think that it is a full mark if it improves.
Car maintenance
From Japan
On 2017-08-03 17:02:40
The price was also cheap and it was good. There is no trouble to use.
Car wash (mainly tires)
From Japan
On 2017-07-04 22:14:15
The shape of the sponge on the washing surface when containing water is poorly returned, and it is difficult to use for the fine design part of the foil. I repurchased the black cheap guy of Monotaro original.
Finishing at car wash
From Japan
On 2017-03-22 15:01:21
It was easy to make and was easy to make. As for durability, I would like to confirm using it in the future.
Wheel cleaning
From Japan
On 2017-02-25 15:04:49
At first it is bulging like a product photo but it will be crushed once it is used. I felt it need not be this. There is not much water retention.
It is likely to last long.
From Japan
On 2017-02-17 18:28:46
I am using it to imprint tire wax, but making is solid, sponge member is also different from inexpensive type "less wearing out and less deformation" easy to hold and can be used without problems.