Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheel Sponge

4.56 (9)
Dimension / Size (mm)
38phix200m
Color
Gray
Application
Wheel hole and rim fine parts can be washed
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W755 09935545 6.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
洗車
5
From Japan
On 2017-04-13 10:48:14
面倒なホイール掃除がこれで楽になりました。 非常に使い勝手が良く今まで買わなかった事を後悔してます。
Cleaning of aluminum wheel
2
From Japan
On 2017-01-12 16:16:07
I think that is better of sponge or fiber with a little more strained.
This review is about item#9935545.
It is easy to use even in the wheel of various shapes.
5
From Japan
On 2016-07-03 16:28:45
Before the purchase of this product, the same use of the shape of the Monotarou brand, but I bought are attracted to the price, was the worst. And, I was re-buy this product, but it is very good. Sponge is moderately soft, and, as washable also gaps in the fin type of wheel, since the mounting portion of the sponge is thinner, wash comfortable.
This review is about item#09935545.
The washing of fine mesh of the wheel
5
From Japan
On 2015-09-11 16:13:40
Dirt not Otose in the brush can be easily cleaned if this sponge. This sponge + With shampoo slip even better car wash efficiency will be much better.
This review is about item#09935545.
The cleaning of Eruborani
4
From Japan
On 2015-07-13 20:13:21
I was lost but I bought. Since the dust of the disc pad is not a usually a "strong iron powder removal cleaner for aluminum wheels" will not wash were combined and detergent. It feels a little small and take in hand, but the form is good. But ultimately thin dirt is because it does not completely removed last microfiber focused will be to finish.
This review is about item#09935545.
Wheel cleaning
5
From Japan
On 2015-06-29 21:14:31
But is the appearance, such as the only wound the sponge to the bar, It is easy to use thicker handle. It scraped a small part of the dirt with a soft part of the previous whiff, It is also good to wash how can that rub the spoke in the hard axis rod has entered part of the nearby possession.
This review is about item#09935545.
Wheel cleaning
5
From Japan
On 2015-05-25 16:10:51
Also convenient can clean even the back side of the wheel so enter narrow gap
This review is about item#09935545.
It was purchased in order to use the spoke portion for bmw M3.
5
From Japan
On 2014-10-14 14:18:59
Thanks to the sponge with a thickness, it is easy to be wash up details of the spokes. However, because the sponge durability? is not it. As an aside, I sponge When things even net a tear that has been wrapped in the other net is the same because you do not become useless exposed.
This review is about item#09935545.
Also wash with this and hinge portion of the door when you wash the back of the wheel
5
From Japan
On 2014-08-03 22:14:20
But it had been using for a long time I thought I became a waste version of the past few years. Mesh type and microfiber is the recent mainstream is the ease of use is best sponge type.
This review is about item#09935545.

Related Products