Buy more than* S$200* and get FREE SHIPPING

Mini Flat Fuse Power Supply

4.50 (14)
Application
For power-source extraction from fuse box
...see all>
Product Options
ADD TO CART
Available Power Code Attached Color Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Code Attached Color Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than DC12V60W / less than DC24V120W AVSS0.75sq Red For 10A fuse replacement FUSE (5A) 1PC 1 E511 09936096 5.99 SGD
In stock
Below DC12V60W/ Below DC24V120W AVSS0.75sq Blue For 15A fuse replacement Pipe fuze (5A) 1PC 1 E512 09936105 5.99 SGD
In stock
Less than DC12V120W/ less than DC24V240W AVSS1.25sq Yellow For 20A fuse replacement Pipe fuze (10A) 1PC 1 E513 09936114 5.99 SGD
In stock
Less than DC12V120W/ less than DC24V240W AVSS1.25sq Green For 30A fuse replacement Pipe fuze (10A) 1PC 1 E514 09936123 5.99 SGD
In stock
Below DC12V60W/ Below DC24V120W AVSS0.75sq Brown For 7.5A fuse replacement Pipe fuze (5A) 1PC 1 E515 09936132 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Used for passenger cars
5
From Japan
On 2018-05-22 10:54:09
I bought a drive recorder in the car, so the power (cigarette) became full, so I decided to buy it from the fuse. It works without problems. In the future, I think that I want to take it from the fuse when I need it, so I will purchase it at that time.
This review is about item#09936132.
Removing power from car wiring
3
From Japan
On 2018-03-06 18:11:20
I tried using it for the first time because there is a tube fuse and there is security and that I do not need troubles such as wiring branching. Although it feels these effects, it is a slightly high commodity in terms of the balance between specification and price.
This review is about item#9936096.
Take out the power from the mini car's fuse box
5
From Japan
On 2017-09-29 15:20:05
Take out the power supply, install the drive recorder I shielded the wiring and made it clear.
This review is about item#9936132.
Installation of equipment
4
From Japan
On 2017-06-30 16:15:31
It is cheap and good. No problem. Will not it be cheaper any more?
This review is about item#9936114.
Installation of automotive electrical equipment
3
From Japan
On 2016-07-13 05:34:26
I used it before and can easily take power
This review is about item#09936096.
Acquisition of ETC power supply
3
From Japan
On 2014-06-16 13:23:32
I use it to take the power of the ETC from the fuse box of the motorcycle. I think that it depends on the type of car, but in my case I can not afford to clear the clearance between the lid of the box and the head of the fuse and set the base of the cable bending gently. It is not soft like a cable body so it seems to be torn or broken. I think that it is appreciated that there are variations that cables come out from the side instead of from the head.
This review is about item#09936096.
Installation of ETC on-board equipment etc.
5
From Japan
On 2013-10-09 17:34:17
It is very convenient because it can take out the power supply cleanly from the fuse box.
This review is about item#09936132.
For ETC installation etc.
5
From Japan
On 2013-05-02 14:01:43
It is convenient and often used
This review is about item#09936105.
Motorcycle optional power supply
5
From Japan
On 2012-11-20 15:38:04
Very useful items
This review is about item#09936105.
At the time of ETC installation
5
From Japan
On 2012-08-16 18:02:41
It is OK if you are cheap
This review is about item#09936105.

Related Products