Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mass Ground Cord

4.50 (6)
Available Power
Less than DC12V480W /less than DC24V960W
Length (m)
2(AV5.00sq)
Accessories
ROUND 1 EACH TERMINAL (5 phi, 6 phi)
Application
To ground electrical equipment such as amplifiers
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1189 09937891 8.00 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
キャンピングカーに
5
From Japan
On 2017-04-17 06:37:39
キャンピングカーに電源線として使います。アンプじゃないが専用の線を買うより安いので流用します。
This review is about item#09937891.
Battery cut switch expansion
5
From Japan
On 2017-02-20 14:31:32
Between the time you are not riding a motorcycle, a lazy to remove the negative terminal of the battery, used to adding a switch that can be turned on and off. Since the large-capacity correspondence that, without any risk of ignition, were safe to use.
This review is about item#9937891.
Rear wear grounding of the amplifier
5
From Japan
On 2016-04-29 20:28:52
Fool like a thick ground wire does not need! This is enough! !
This review is about item#09937891.
Power line you want to reduce the voltage drop
3
From Japan
On 2015-03-26 16:56:08
Because short of goods of 5sq is small, this product was saved. If possible, it is more happy when there is a size of about a little more long 10m.
This review is about item#09937891.
Automotive wiring work
5
From Japan
On 2014-01-18 17:09:45
The length of the price and the code is just (· ∀ ·) good!
This review is about item#09937891.
Ships of wiring
4
From Japan
On 2013-04-29 01:03:58
The 1000W inverter was used at the time of mounting. Possible Wat is the last minute at 960W.
This review is about item#09937891.

Related Products