Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Available Power Code Attached Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Code Attached Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AVSS0.5sq - - 1pc 1 E574 19997678 6.25 SGD
In stock
Less than DC12V60W / less than DC24V120W AVSS0.75sq Brown FUSE (5A) 1PC 1 E576 09938257 6.25 SGD
In stock
Below DC12V60W/ Below DC24V120W AVSS0.75sq Red Pipe fuze (5A) 1PC 1 E577 09938266 6.25 SGD
In stock
Less than DC12V60W / less than DC24V120W AVSS0.75sq Blue FUSE (5A) 1PC 1 E578 09938275 6.25 SGD
In stock
Less than DC12V120W/ less than DC24V240W AVSS1.25sq Yellow Pipe fuze (10A) 1PC 1 E579 09938284 6.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Taken out of power
5
From Japan
On 2016-08-08 01:01:59
If this fuse, it closed the lid of the fuse BOX.
This review is about item#9938266.
Wiring processing
5
From Japan
On 2015-06-22 15:41:10
Because manufacturers products safe to use.
This review is about item#09938275.
Taken out of power from the fuse
3
From Japan
On 2013-09-03 22:24:08
What is nondescript fuse power. But other fuse power, Yes and is insulated to solder fuse and wiring, but it is not only insulated low profile fuse. Mr. Amon, why not? ? So, we use since the resin coating on their own before mounting.
This review is about item#09938284.
At the time of the ETC of mounting
5
From Japan
On 2013-06-27 03:41:30
Cheap is good
This review is about item#09938275.
Such as the ETC mounting
5
From Japan
On 2013-05-02 14:01:15
Use well convenient.
This review is about item#09938275.
Power ensure the electrical equipment
1
From Japan
On 2013-01-20 15:06:27
I bought two last summer. The lead wire is soldered to the product to one of the terminals of the fuse. However, this soldering it has come off in a week the poor. The two well see the solder servings amount is quite different. It is also again from the task of removing the instrument panel, thanks. It will work double work and not mounting after a check of the soldering portions prior to use people to buy now.
This review is about item#09938284.
To power secure from the rear with parts of the fuse box
5
From Japan
On 2012-09-19 17:09:47
Not'm cylindrical fuse it's the same fuse little fashionable be
This review is about item#09938266.
It used to take the power from the car accessories
4
From Japan
On 2012-07-06 01:51:13
We used back fuse six will be taken during installation solder of fuse, we used to raise solder. Please give me the solder of improvement of the fuse.
This review is about item#09938284.
Of automotive LED external power supply
4
From Japan
On 2012-06-06 21:14:52
Part of the fuse because the compact was also fit in the fuse box. It is also two. After I do not know and do not try to use what extent how the durability, but it is for the time being satisfied.
This review is about item#09938257.
Private cars of DIY
5
From Japan
On 2012-05-01 06:16:51
Used to distribute all the time power from the acceleration of the fuse box. This product itself is already at ease in quality used a so elsewhere. This shop sells at a low price, because it is polite packing and quick dispatch'm going I am also allowed to use next time.
This review is about item#09938275.

Related Products