The reviews are automatic translation.
maintenance
From Japan
On 2016-08-07 09:46:21
cheap. Of course there is no problem of quality.
For drive recorder
From Japan
On 2016-05-25 03:14:29
It was easy, I bought more for other cars.
For transport vehicles
From Japan
On 2015-11-30 01:16:49
You can use it normally!
Since the power socket is only on the shift side, it is necessary on the front side, so it was added.
From Japan
On 2015-04-29 23:57:52
It's easy to take out from the fuse, just accompanied by a cord so when you cover the fuse box, you need some impossibility, but the work itself is easy. First of all, it may be better to list attention to remove the minus of the battery. Also, if the power socket itself is cylindrical in shape, so if you can attach a thing like a housing that can be fixed to the surface if possible, the completion after work may still be beautiful.
Expansion of power supply
From Japan
On 2015-04-28 07:25:02
Fuses are also useful for individuals
Installation on car
From Japan
On 2014-10-22 18:24:23
It is convenient because it can be installed easily.
For the power supply of the local digitizer
From Japan
On 2014-07-21 17:35:26
As for the overall product, I think it is good, but the terminal to be inserted into the fuse box has room for improvement.
Expansion of electrical components (cigar lighters)
From Japan
On 2013-11-05 01:12:53
Just by replacing the fuse, it was very easy to add a cigar lighter socket. If you want a greedy, I want not only one hole, but also a product of 3.4 holes.
Pull in power from the vehicle
From Japan
On 2013-03-10 06:55:36
It can be used completely differently from what is mass-marketed. It is a price that is uncertain as to whether to make it without a socket if it is connected to the vehicle in price.