Buy more than* S$200* and get FREE SHIPPING

Mike Hook

5.00 (1)
Hole Diameter (phi mm)
5
Size
35.0 x 30.0 x 8.4mm (with double-stick tape)
Material
Body / steel (cathodic electrodeposition coating), double-sided tape / base material: butyl rubber foam sheet adhesive: acrylic pressure sensitive adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S904 09935721 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for keying
5
From Japan
On 2016-01-14 12:40:11
I bought it to hang the keys at the office. I can use it for a good feeling with adhesive strength.
This review is about item#09935721.

Related Products