Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Contraction Tube

4.50 (4)
Operating Temperature Range
-45-125 deg C
Length (mm)
140
Material
Fire-resistant polyolefin
Application
For cord insulation and binding
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1Pack(7PC) 1 E461 09937697 2.99 SGD
In stock
4 1Pack(7PC) 1 E462 09937706 3.99 SGD
In stock
6 1Pack(7PC) 1 E463 09937715 3.99 SGD
In stock
8 1Pack(5PC) 1 1113 09937672 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Necessary items for soldering
5
From Japan
On 2017-12-01 16:50:12
I am specifying when car, soldering. There is no problem with quality.
This review is about item#9937706.
Koukann
5
From Japan
On 2016-03-09 20:58:06
Iiyo
This review is about item#09937715.
With wiring work!
3
From Japan
On 2015-06-15 14:44:42
Although it is an Aimon product of the world, I thought that it was small for work. . .
This review is about item#09937672.
Code insulation of radio control
5
From Japan
On 2015-01-22 06:55:56
Although it is not inconvenient to shrink tubes of other sizes, even when bulk buying of each size aiming for cheap items with less φ4.0 mm shrinkable tubes, only this size will purchase things of the Aimon Industry It is supposed to be. Goods are firm and solid without complaint. I will continue to buy from now on.
This review is about item#09937706.

Related Products