Buy more than* S$200* and get FREE SHIPPING

Mini Wiring Clip

4.00 (3)
Dimensions (Vetical x Horizontal) (mm)
10x12
Material
Body / nylon 66, double-sided tape: firing butyl rubber, adhesive: acrylic
Application
For wire securing of radar detectors, etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 E322 09938616 3.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Summary of car wiring
4
From Japan
On 2017-02-15 21:41:57
Smaller than I thought. It is likely to be able to stop properly inconspicuously, but I do not know the firm is.
This review is about item#9938616.
Fixed wiring
4
From Japan
On 2015-09-01 16:57:53
Good looks
This review is about item#09938616.
Use the private car of the wiring and fixed
4
From Japan
On 2014-04-06 17:40:37
Compact has been clean in, can be fixed, parallel two-core inconspicuous. The strength of the resin is also sufficient, may fold resistance. The adhesive tape part there is a little anxiety, but I think that in spite of the area there is adhesion, easy to peel off (angle and tension of wiring) in some places. The strength of the resin is also sufficient, handling I think that good.
This review is about item#09938616.

Related Products