Buy more than* S$200* and get FREE SHIPPING

Wiring Tube

5.00 (20)
Purpose
Unifying and protecting cords.
Material
(Flame resistant) polypropylene
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Length (m) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Length (m) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2 - 1PC 1 1120 10260232 4.99 SGD
In stock
5 2 Unifying and protecting cords. 1PC 1 1115 09938871 4.99 SGD
In stock
7 2 Unifying and protecting cords. 1PC 1 1116 09938887 6.99 SGD
In stock
10 2 Unifying and protecting cords. 1PC 1 1117 09938896 6.99 SGD
In stock
15 1.5 Unifying and protecting cords. 1PC 1 1118 09938905 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
20 Customer Reviews
The reviews are automatic translation.
Wiring protection of the motorcycle
5
From Japan
On 2017-11-24 01:16:31
It is a classic ehon, quality is also easy to use and easy to use. It is the best if it is a little longer and the same price.
This review is about item#10260232.
Wiring coating
5
From Japan
On 2017-11-12 10:30:58
It is stable quality. If inserters are also included, work will be reassured.
This review is about item#10260232.
Maintenance of cars
5
From Japan
On 2017-06-12 15:11:06
It is a tube used for harness protection of some VW car engine rooms since the 2003 model. It seems that aged deterioration seems to be gentle as the Japanese model is used for the harness of the European car when it comes to this age type. Regarding this tube, degradation will become extremely worse if it will last ten years. Because the standard is also perfect, the wiring tube is also made in Japan.
This review is about item#9938871.
Engine room harness protection
5
From Japan
On 2017-05-18 14:43:34
2003 The long harness crossing under the engine cover of the New Beetle · Turbo is protected by this tube how. If aging deteriorates and it becomes burriti, deterioration of harness can accelerate with heat if you do not exchange early. Although I do not know what kind of manufacturer's products are used in genuine, shape and size are the same as those of Aimon.
This review is about item#9938871.
For automotive wiring
5
From Japan
On 2017-01-19 22:59:20
There is nothing wrong. I am thankful that the thin size (5 mm) is small because there are few options, but I hope there is a longer size than 2 m.
This review is about item#9938871.
Wiring protection of the motorcycle
5
From Japan
On 2016-05-24 12:29:31
Purchased for motorcycle wiring. It is easy to use, it is useful because it can cut with the length you like.
This review is about item#09938871.
For electrical work
5
From Japan
On 2016-02-26 17:07:17
I will enter up to three thin wires. Would you like us to sell it in a bit longer unit?
This review is about item#10260232.
car
5
From Japan
On 2016-02-11 20:54:47
Bargain than buying at a home center!
This review is about item#09938871.
Motorbike remodeling
5
From Japan
On 2015-12-24 15:32:52
You can buy things elsewhere, but the price is cheap!
This review is about item#10260232.
When electrical equipment is created
5
From Japan
On 2015-10-25 00:21:32
I have never seen this size since I have only seen this one, but I always use it when I work inside the engine room because I do not want wiring bare.
This review is about item#10260232.

Related Products